Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790129

MPN #: FSRZI-SA

Edwards Signaling, FSRZI-SA, Remote Zone Indicator, FS, SA

Product Description
The Edwards E-FSC Series panels have several remote annunciation options. The serial remote annunciator bus can be run up to 700 feet on untwisted non-shielded 18-gauge cable. Several annunciator models round out the family to provide a range of features and functions. As many as three annunciators may be mounted in a single standard electrical box, sharing an attractive trim plate that blends with any decor. The FSRSI Remote System Indicator is ideal for common system annunciation. It includes four LEDs and a local silence/lamp test switch. The LEDs indicate power status, alarm, supervisory, trouble and ground fault. The silence switch will silence the onboard trouble buzzer if active. The switch can also be used to initiate a lamp test of the LEDs on all connected FSRSIs and FSRZIs. The FSRZI Remote Zone Indicator is used to indicate zone status. It contains five red LEDs. Depending on the jumper setting selected, the LEDs will indicate either IDCs 1 through 5 or IDCs 6 through 7. The panel can support two modules programmed for each selection.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Compatible Part/Model NumberE-FSC
DescriptionRemote Zone Indicator
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM