Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB3146376

MPN #: 8128B3DM

FallTech® FT-One Full Body 3D Non-Belted Harness, Quick Connect Chest & Tongue Buckle Legs, M - Pkg Qty 2

Product Description
Features:
  • Comfort Legs™ lateral leg strap construction greatly improves mobility and comfort
  • ArrowGrip™ dorsal D-ring plate and new slip-resistant connectors minimize slippage for maximum comfort and minimal adjustment throughout the day
  • Industry-exclusive shoulder pad material is abrasion resistant to mitigate excess wear and keep the harness in service longer
  • Advanced gel padding material disperses harness loads, eliminating hot spots and pressure points for all-day comfort
  • Durable lanyard keeper design improves versatility and reusability while maintaining ANSI compliance
  • Includes fully adjustable suspension trauma relief system
  • Tongue buckle legs are uniquely equipped with 9 grommeted adjustment positions for a wider range of fit
  • FT-One™ Patent Pending
  • Complies with ANSI Z359.11-2021
  • Webbing: Polyester; 5,000 lb. min. static strength
  • D-rings: Aluminum Alloy: 5,000 lb. min. static strength
  • Buckles and Adjusters: Aluminum alloy and plated alloy steel; 3,372 lb. min. static strength
  • Static Strength: 3,600 lb. min.
  • ANSI User Capacity: 130 to 310 lb. max.
  • OSHA User Capacity: 130 to 425 lb. max.
  • Torso Adjustment: Cam Lock


PRICE
$1,098.00  Sold in packages of 2 / $549.00 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight5 lbs
SizeM
Tensile Strength3600

Product Details

Ring TypeBack D-Ring
For Use WithPersonal Fall Protection
Webbing MaterialPolyester
Side D RingYes
Padding LocationLeg, Shoulder
Chest Connection TypeQuick Connect
MaterialPolyester
Manufacturers Part Number8128B3DM
Leg Strap BuckleTongue
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
BrandFallTech
TypeFall Arrest Harness
BeltNo
PaddingYes
ColorBlack
SeriesFT-One
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity2
D-RingBack
Torso AdjustmentCam

Compliance & Certifications

CertificationsANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140