DuraStripe® Full 180° Door Swing Sign, Black on Yellow, 28" x 56"
Write a Review
|
Questions & Answers (0)
Product Description
This 180° peel and stick floor sign indicates the full arc of an opening and closing door.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 56 in |
| Thickness | 38 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Door Swing Area |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Description | DuraStripe® Full Door Swing Sign |
| Manufacturers Part Number | 0652-UEN |
| Brand | Ergomat |
Warranty
| Warranty | 2 yr |