Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB2237079

MPN #: WELVB65

Elvex® VB-65™ Full Brim Dielectric Visor Bracket, Black

Product Description
Elvex® VB-65™ Full Brim Dielectric Visor Bracket, WELVB65

Vb-65™ Visor bracket quickly mounts on all major brands of full Brim hard hats to allow attachment of a variety of face shield options.

Features:
  • Quickly and securely mounts on all major brands of full brim hard hats to allow attachment of a variety of face shield options
  • Strong ratcheting spring securely holds face shield in up and down position
  • Stores face shield 'ready to use' over the hard hat and out of the way in an evenly balanced position to reduce interference with work activities and improves comfort and reduces fatigue


PRICE
$9.50

Min. purchase quantity is 7
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
SizeOne Size

Product Details

TypeAccessory
MaterialTraix 1120 Nylon, ABS
Package Quantity1
DescriptionDielectric Visor Bracket For Full Brim Hard Hats
ColorBlack
Manufacturers Part NumberWELVB65
For Use WithFS-20CPARC10
SuspensionNon Suspension
BrandElvex

Compliance & Certifications

CertificationsANSI Z87.1-2010