V-Line Universal Mouting Bracket 3912-UB BLK, For V-Line Hide-Away, 13-1/2"W x 9-34"D x 5"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Universal Mounting Bracket allows the Hide-Away to be mounted on top of surfaces such as desk top or shelf. Tamper-proof screws provide additional security and portability. For optimum security V-Line highly recommends all Security Cases be properly installed. Recommended installation hardware: 4 each .25" x 1" - 1.5" lag bolts and 4 each .25" flat washers (not included). Each Universal Mounting Bracket includes one special wrench to install supplied tamper-proof screws.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 9-3/4 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 3912-UB BLK |
| Brand | V-Line |
Warranty
| Warranty | 1 yr |