Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB2237081

MPN #: WELVB60

Elvex® VB-60™ Dielectric Visor Bracket For Electric Arc/Utility Faceshield, Black

Product Description
Elvex® VB-60™ Visor Bracket For Electric Arc/Utility Faceshield, WELVB60

Features:
  • VB-60™ Visor Bracket For Electric Arc/Utility Applications when Non-Conductive Materials Is Need
  • The VB-60™ Dielectric Visor Bracket is ideal for electric ARC, electric utility and other applications where non-conductive materials is a requirement
  • Smart bracket design permits mounting of Elvex® face shields to most major brands of safety caps
  • Features a strong ratchet spring which holds visors firmly in either up or down positions
  • Newly designed head strap attachment provides a strong and secure fit on most caps without a need for adjustment
  • TRIAX 1120 is impact resistant and more temperature resistant than ABS alone - 185°C vs. 105°C


PRICE
$16.50

Min. purchase quantity is 7
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeSafety Helmet Components
MaterialTraix 1120 Nylon, ABS
Package Quantity1
DescriptionDielectric Visor Bracket
ColorBlack
Manufacturers Part NumberWELVB60
For Use WithWELVB60 Or WELVB65
BrandElvex

Compliance & Certifications

CertificationsANSI Z87.1-2010, EN166