Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wolfjaw

Model # :WBB3186789

MPN #: 280-HP1471R-11

Wolfjaw™ Full Brim Hard Hat, 8-Point Riveted, Non-Vented, Type 1, Black

Product Description
Ideal for use in steel mills, welding, construction, open-pit mining, oil/gas/petrochemical refineries, rubber manufacturing and steam tunnels.

Features:
  • Lightweight carbon fiber shell provides excellent impact protection
  • Smooth dome shape with exposed rivets is popular in Construction, Industry and Metalworking
  • 8-Point riveted textile suspension for increased comfort and force displacement
  • Durable wheel adjustment system for one hand size adjustments
  • Soft, non-chaffing, EVA moisture management sweatband padding for maximum sweat absorption
  • Three position height adjustment settings to ensure proper depth
  • Meets ANSI/ISEA Z89.1 Type I requirements
  • Class C electrical rating
  • Carbon shell withstands radiant temperatures up to 350° F
  • Brim Style: Full
  • Non-Vented shell hard hats have no openings for airflow for ventilation
  • Size Adjustment: Wheel Ratchet Provides quick and easy adjustment to create a firm, comfortable fit. It is also less likely to snag in longer hair


PRICE
$155.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsNo
Shell MaterialCarbon Fiber
ColorBlack
DescriptionNon-Vented Full Brim Hard Hat
Package Quantity1
Manufacturers Part Number280-HP1471R-11
Suspension8-pt. Riveted
BrandWolfjaw
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, Class C
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC