Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Neon Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Evolution® Deluxe 6161 Full Brim Hard Hat is a true evolution of the long established MK2 and MK3 hard hats. It's shell is made of High Density Polyethylene (HDPE) and has many useful features. It comes with a 6-Point suspension system with polyester textile straps. The Chamlon sweatband has an Egyptian cotton core with porous PU coating for maximum sweat absorption, which is PH neutral and dermatologically tested. The full brim provides additional protection to the beck and ears against sun, glare, rain, snow, and falling debris. It also comes with a wheel ratchet which is the new easy way to create a firm comfort fit.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Package Quantity | 1 |
| Color | Neon Yellow |
| Manufacturers Part Number | 280-EV6161-LY |
| Suspension | 6 pt. Ratchet |
| Brand | PIP |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014 |
| Hard Hat ANSI Class | E |