Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2268022

MPN #: BULK-FG-598

Full Face EPDM Flange Gasket for 3" Pipe-1/16" Thick - Class 150

Product Description
Full Face gaskets have bolt holes and are mounted onto flat pipe flanges. EPDM is an excellent choice for water, steam, or chemicals and possesses outstanding UV resistance making it a common outdoor choice.

PRICE
$4.51

Min. purchase quantity is 12
12
12
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions3-1/2"
Thickness1/16 in
Pipe Size3 in
Outside Dimension7-1/2"

Product Details

Temperature Range-20 to 220 () °F
TypeFull Face
MaterialEPDM
Package Quantity1
ColorBlack
Manufacturers Part NumberBULK-FG-598
BrandUSA Sealing

Compliance & Certifications

ANSI Certification150