Viton Camlock Gasket for 1-1/2 Hose Coupling - Pack of 1 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Viton Camock Gaskets have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$50.00 Sold in packages of 5 / $10.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Inside Dimensions | 1.62" |
| Thickness | 0.25 in |
| Outside Dimension | 2.19" |
Product Details
| Temperature Range | -15 to 400 () °F |
| For Hose Coupling Size | 1-1/2" |
| Material | Viton |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | ZUSA-CAM-V-1-1/2 |
| Grade | Standard |
| Brand | USA Sealing |