- Provides extreme visual clarity in all conditions
- Superior impact and chemical splash protection
- Superior eye protection from 99.9% of UV radiation
- Cylindrical shaped anti-fog lens offers greater range of visibility
- Full face protection with detachable faceshield
- Polycarbonate curved shield conforms to face, offering increased facial protection
Jackson Safety 21000 Blue Goggle with Flip Up Chin Guard, Clear, Anti-Fog - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.46 lb lbs |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Blue |
| Application | General, Utility, Liquids |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Blue |
| UV Protection | Yes |
| Manufacturers Part Number | 21000 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Jackson Safety |
| Type | Splash |
| Frame Style | Safety Goggles/OTG |
| Ventilation | Indirect |
| Adjustable Temple | Yes |
| Series | GPL500 |
| Strap Material | Flame-Retardant |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Frame Material | PVC |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1-2003 |