- Ideal for impact, dust/airborne particles, chemical splash, and optical radiation (UV and welding/heat radiation).
- Available with Dura-streme dual coating technology which combines our two best lens coatings - Uvextreme anti-fog on the interior and Ultra-dura anti-scratch on the exterior - for 3x longer lens life*.
- Available in Clear, Amber, Standard Gray, Shade 3.0 and 5.0 Welding tints.
- High quality elastomer body conforms and contours for a secure, customized, gap-free fit.
- Low-profile, wrap-around style provides complete coverage designed for all-day wear.
- Fits comfortably over most prescription eyewear.
- Pivoting headband clip and wide adjustable-slide headband provide a range of adjustability for all-day comfort and fits comfortably with hard hats.
- Replacement lenses easily snap on to the front of the Uvex Stealth OTG body.
- Economical replacement system allows for multiple lens tints and extends the life of the goggles.
- Dura-streme coating provides longer lasting lenses. • Multiple models in a family offers standardization while offering workers choice.
Uvex® Stealth OTG Safety Goggle, Navy Frame, Clear Lens, Anti-Scratch, Anti-Fog
Write a Review
|
Questions & Answers (0)
Product Description
The highest levels of comfort, protection, performance and sleek styling now combine with an over-the-glass prescription eyewear option. The Uvex Stealth family, one of the most popular goggles on the market, has expanded to include an OTG style. These goggles offer modern design, technology and materials coupled with premier performance, comfort and adjustability features. Ideal for impact, dust and airborne particles, chemical splash, and optical radiation (UV and welding/heat radiation), the new expanded Uvex Stealth family continues to make it easy to wear goggles on the job, no matter what the application.
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Navy |
| Strap Included | Yes |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Navy |
| UV Protection | 99.99% |
| Manufacturers Part Number | S3970HSF |
| Indoor/Outdoor | Indoor |
| Brand | Uvex By Honeywell |
| Type | Splash |
| Polarized | No |
| Frame Style | Over The Glasses |
| Ventilation | Indirect |
| Adjustable Temple | Yes |
| Series | Stealth |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 |