Buyers Full Flow Control Ball Valve, Hbv038, 3/8" Valve, 600 W.O.G. Non-Shock - Min Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Dimension F | 3.66 |
| Dimension A | 2.05 |
| Port Size | 3/8 in |
| Dimension B | 1 |
| Dimension C | 1.5 in |
| Dimension D | 0.39 |
| Dimension E | 0.38 |
Product Details
| Description | Full Flow Control Ball Valve |
| Manufacturers Part Number | HBV038 |
| Brand | Buyers Products |
| Max Pressure | 600 W.O.G. psi |