Buyers Hydraulic Spreader Valve, HV1030, Valve Only, 10/30 GPM, 155 LPM, 2000 PSI, 140 BAR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Description | Valve Only |
| L/Min | 155 |
| Manufacturers Part Number | HV1030 |
| PSI | 2000 psi |
| Gallons per Minute | 10/30 gal/min |
| Bar | 140 |
| Brand | Buyers Products |