- Made of 16 gauge galvanized steel.
- Front locking access door standard; rear access door also available.
- Locking access secures incoming mail and parcels; secure posi lock resists pry attacks.
- Commercial grade powder coat finish resists rust.
- Security Drop Door-US Patent 6,347,737
- Stainless steel hinges.
- Proudly made in the USA.
dVault Collection Vault Mailbox and Parcel Drop DVCS0023 - Free Standing - Front Access - White
|
Questions & Answers (0)
Product Description
This sturdy, secure and extra large package deposit box safely stores 2+ weeks of mail and packages. Comes with a large removable tote for collection of contents. It is perfect for people who work from home, travel or who receive a lot of correspondence and parcels.
PRICE
$1,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 40 in |
| Weight | 97 lbs |
| Collection Box Dimensions (W x D x H) | 19" x 19" x 27" |
Product Details
| Assembly Required | No |
| Lock Type | Multi-Pin Posi-Lock System |
| Type | Front Access |
| Color | White |
| Series | DVCS0023 |
| Notification Flag | N |
| Style | Secure Mail and Parcel Delivery Box |
| Mounting Location | Surface Mount Freestanding |
| Finish | Galvanized |
| Material | Steel |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | DVCS0023-3 |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 1 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |