Avery® Full-Sheet Inkjet Labels, 8-1/2 x 11, Clear, 25/Pack
|
Questions & Answers (0)
Product Description
Create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the Pop-Up Edge®, peel, then fold the sheet back to flat in a jiffy. Avery® offers many easy-to-use templates and software solutions for labels. Label Size - text: 8 1/2 x 11; Label Color(s): Clear; Machine Compatibility: Inkjet Printers; Material(s): Paper.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Label Size-Text | 8 1/2 x 11 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | Clear |
| For Use With | Inkjet Printers |
| Material | Paper |
| Package Quantity | 25 Labels/Pack |
| Description | Full-Sheet Inkjet Labels |
| Manufacturers Part Number | 8665 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |