Avery® Round Easy Peel Labels, 2-1/2" Dia., Brown Kraft, 225/Pk
|
Questions & Answers (0)
Product Description
Ideal for creating branding or promotional labels. Colors can extend right to the edge of the label. Avery offers free, easy-to-use templates. Laser and inkjet compatible. Recyclable. Label Size - text: 2 1/2" dia.; Label Color(s): Brown Kraft; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Label Size-Text | 2 1/2" dia. |
Product Details
| Type | Identification/Multipurpose Label |
| Color | Brown |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Package Quantity | 9 Labels/Sheet, 25 Sheets/Pack |
| Description | Round Easy Peel Labels |
| Manufacturers Part Number | 22808 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Round |
| Brand | Avery |