Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Item #: WBB209560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Minimum Quantity: 2

Price: $155.70 / Pkg of 6

Save $7.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30922, 2" Depth, 1/9 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30922, 2" Depth, 1/9 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® 30212 - Super Pan V Stainless Steam Table Pan, 1-1/4" Depth, 1/2 Size - Pkg Qty 6

Vollrath® 30212 - Super Pan V Stainless Steam Table Pan, 1-1/4" Depth, 1/2 Size - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge

The Reinforcer° corner, a Vollrath® exclusive, withstands more impact than ordinary pans. Since corners won't bend, the pan sits flat in steam table wells - saving energy and improving the look and cleanliness of your buffet line. 300 series stainless steel. 22 gauge. Anti-jamming design prevents pans from sticking together. Capacity is stamped on the bottom as easy reference for accurate yield and portion control. Coved interior corners are shaped to the spoon - maximizing serving yield and for easy cleaning. Flat edges and corners keep pans tight in the well - sealing in heat and cold. Flat edges and corners keep pans tight in the well - sealing in heat and cold to keep temperature even. Full pan size. 3.9 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 1-1/4 in
  • Width 12-3/4 in
  • Pan Size Full Size
  • Length 20-3/4 in

Product Details

  • Brand Vollrath
  • Package Quantity 6
  • Series 300 Series Stainless Steel
  • Material Stainless Steel
  • Capacity 3.9 qt
  • Manufacturers Part Number 30012
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Vollrath® Full Size 1-1/4 Pan 30012 22 Gauge - Pkg Qty 6

Item #: WBB209560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant