Thermo Scientific Full-Size Test Tube Rack Clamp, For 26-30mm Tubes, 3 x 8 Array, Green
Write a Review
|
Questions & Answers (0)
Product Description
The full-size test tube rack clamp for 26 to 30 mm tubes is designed to use with the MaxQ Shaker Platforms. Each universal platform requires clamps to hold the labware in place.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$609.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shaker Clamps |
| Capacity | 26-30mm Tubes |
| Package Quantity | 1 |
| Description | Full-Size Test Tube Rack Clamp |
| Color | Green |
| Manufacturers Part Number | 30188 |
| For Use With | MaxQ Shaker Universal Platforms |
| Brand | Thermo Scientific |