The half-size test tube rack clamp for 17 to 20 mm tubes is designed to use with the MaxQ Shaker Platforms. Each universal platform requires clamps to hold the labware in place.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Half-Size Test Tube Rack Clamp, For 17-20mm Tubes, 4 x 5 Array, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shaker Clamps |
| Capacity | 17-20mm Tubes |
| Package Quantity | 1 |
| Description | Half-Size Test Tube Rack Clamp |
| Color | White |
| Manufacturers Part Number | 30185 |
| For Use With | MaxQ Shaker Universal Platforms |
| Brand | Thermo Scientific |