Ballymore Fully Electric Drivable Vertical Mast Lift, 15'5" Platform Height, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore's drivable vertical mast lift is the optimal tool for your vertical access needs. The DVML-16AE features ALL-Electric lift and drive, No Hydraulic Oil. Light weight and compact, the DVML-16AE is ideal for increasing productivity on the worksite, warehouse, or stock picking environment. Equipped with proportional controls and an on board diagnostic system, the DVML-16AE can be maneuvered in even the most confined spaces.
PRICE
$26,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 30 in |
| Lowered Height | 78 in |
| Weight Capacity | 500 lbs |
| Platform Width | 30 in |
| Platform Length | 39 in |
| Working Height | 21.5 ft |
Product Details
| Assembly Required | No |
| Color | Orange |
| Description | Drivable Vertical Mast Lift |
| Manufacturers Part Number | DVML-16AE |
| Max Platform Height | 15.5 FT |
| Brand | Ballymore |
Compliance & Certifications
| Environmentally Friendly | Yes |