Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReechCraft PowerLift

Model # :WBB3172910

MPN #: 4028238

ReechCraft® PL-XM Straddle Base PowerLift, 288" Platform Height, 350 lb. Capacity

Product Description
The straddle base option allows you access over obstacles such as pews or desks. Additionally, the legs are independently adjustable for use on stairs or slanted floors as in an auditorium or theatre setting. With the straddle base option, the PowerLift PL-XM has a maximum platform height of 24 feet (7.32 m). For use with the PowerLift PL-XM lift (4027900).

Smart Design:
  • Powered by electric drill
  • Masts stow and stack for quick extension
  • Equipped with height control
  • Several base styles to accommodate unique work surfaces and spaces
Practical:
  • 350 lb (159 kg) platform capacity with four base options to fit your needs and budget
  • Stable at all heights up to maximum 24 ft (7.32 m) platform height
  • Complies with ANSI standards and OSHA regulations
Portable:
  • Fits through standard doors
  • Rolls across most indoor terrain
  • One person can carry up stairs when disassembled
Features:
  • Power Source: AC or DC Drill
  • Drive: Gear Drive with Integrated Brake




PRICE
$6,599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length91-1/2 in
Width90 in
Height65 in
Weight Capacity350 lbs
Weight520 lbs
Platform Width24-13/16 in
Platform Length23-5/16 in
Working Height30 ft

Product Details

ColorSilver
DescriptionPL-XM Straddle Base PowerLift
Manufacturers Part Number4028238
Max Platform Height24 FT
BrandReechCraft PowerLift

Compliance & Certifications

CertificationsANSI/SAIA A92.20-2020
Environmentally FriendlyYes