Gardner Bender Disconnect - #12 - #10 AWG - Male - Yellow - Insulated - 4 Pack
.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).
Gardner Bender 21-155M Fully Insulated Disconnect M, 12-10 Awg, 0250"Tab, Yellow - 4 pk.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.34
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 21-155M |
| Rating | 600 Volts |
| Wire Range | #12 - #10 AWG |
| Package Quantity | 4 |
| Color | Yellow |
| Brand | Gardner Bender |