- Quick and reliable crimp-type wire connections.
- Color-coded by wire gauge size.
- Rated at 600 Volt Max.
- Temperature rating: 167 °F (75 °C).
Gardner Bender 15-126 Butt Splice, 12-10 Awg, Yellow - 15 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$3.42
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 15-126 |
| Rating | 600 Volts |
| Wire Range | #12 - #10 AWG |
| Package Quantity | 15 |
| Color | Yellow |
| Brand | Gardner Bender |