Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 20-153P Fully Insulated Disconnect, M/F Pairs, 16-14awg, 250" Tab, Blue - 10 pk.

Gardner Bender 20-153P Fully Insulated Disconnect, M/F Pairs, 16-14awg, 250" Tab, Blue - 10 pk.

Item #: WBB524391

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.95

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 10-145F Disconnect F, 12-10 Awg, 0250 Tab, Yellow - 100 pk.

Gardner Bender 10-145F Disconnect F, 12-10 Awg, 0250 Tab, Yellow - 100 pk.

Gardner Bender 10-153F Fully Insulated Disconnect F, 16-14 Awg, Blue, 250" Tab - 100 pk.

Gardner Bender 10-153F Fully Insulated Disconnect F, 16-14 Awg, Blue, 250" Tab - 100 pk.

Gardner Bender 15-153M Fully Insulated Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk.

Gardner Bender 15-153M Fully Insulated Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk.

Gardner Bender 10-151F Fully Insulated Disconnect F, 22-16 Awg, Red, 250" Tab - 100 pk.

Gardner Bender 10-151F Fully Insulated Disconnect F, 22-16 Awg, Red, 250" Tab - 100 pk.

Eclipse Tools 902-424-10, 16-14 AWG, Blue, 10/Pk

Eclipse Tools 902-424-10, 16-14 AWG, Blue, 10/Pk

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Quick Cable 5777-025B Black Flag Clamp Terminal Protectors, 4/0 Gauge, 25 Pcs

Quick Cable 5777-025B Black Flag Clamp Terminal Protectors, 4/0 Gauge, 25 Pcs

Gardner Bender Disconnect - #16 - #14 AWG - Male/Female - Blue - Insulated - 10 Pack

.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).

Product Details

  • Brand Gardner Bender
  • Package Quantity 10
  • Rating 600 Volts
  • Wire Range #16 - #14 AWG
  • Manufacturers Part Number 20-153P
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 20-153P Fully Insulated Disconnect, M/F Pairs, 16-14awg, 250" Tab, Blue - 10 pk.

Gardner Bender 20-153P Fully Insulated Disconnect, M/F Pairs, 16-14awg, 250" Tab, Blue - 10 pk.

Item #: WBB524391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant