Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3136308

MPN #: BALLYPAL-STK72BC-DRV

Ballymore Fully Powered Ball Conveyor Transfer Table, Adjustable Height 6-1/2" to 72", 500lb. Cap.

Product Description
Fully Powered, mobile all directional conveyor table allows the user to easily slide heavy products onto the deck and safely move them to a shelf or cart. Turning a lift and carry activity into simple effortless slide. Allows the user to slide product on or off a shelf anywhere from 6-1/2" high to 72" without lifting. The balls retract automatically when the table is lowered to provide a secure surface for transport. Lithium Battery with on board charger.

PRICE
$10,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width31-1/2 in
Height89 in
Lowered Height6-1/2 in
Raised Height78 in
Weight Capacity500 lbs
Platform Width31-1/2 in
Platform Dimensions31-1/2 x 36 in
Fork Length36 in
Platform Length36 in

Product Details

Battery TypeLithium
Assembly RequiredNo
TypeBattery Powered Lift Truck
ColorRed
MaterialSteel
OperationPowered
Manufacturers Part NumberBALLYPAL-STK72BC-DRV
BrandBallymore