Ballymore Mobile Ball Conveyor Transfer Table, Adjustable Height, 500lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore's new lateral transfer table with heavy duty 500 lb capacity allows an associate to slide(rather than lift) merchandise on or off a shelf anywhere from 12" to 48". Simply roll the merchandise onto the table and rotate to the desired direction. Perfect for palletizing or depalletizing heavy products.The multi directional balls retract automatically when the table is lowered to provide a secure surface for transport. Balls can be raised or lowered independently of the table height control. Emergency stop button. Unit is semi electric with powered raise and lower of platform, manual push forward and backward. Included is a 110V charger with cord. Ships assembled.
PRICE
$6,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 21 in |
| Height | 51 in |
| Lowered Height | 51 in |
| Weight Capacity | 500 lbs |
| Platform Width | 21 in |
| Rear Wheel Diameter | 13 in |
| Platform Dimensions | 35 x 20 in |
| Platform Length | 35 in |
| Front Wheel Diameter | 2-1/2 in |
Product Details
| Battery Type | 12 V |
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Battery Powered Lift Truck |
| Color | Black/Red |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | BallypalSTK48BC |
| Number of Wheels | 4 |
| Brand | Ballymore |
Warranty
| Warranty | 1 yr |