Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087846

MPN #: 8303

Funnel, 55mm, Polypropylene (uses 11cm filter paper), 100/Pack

Product Description
These economical disposable funnels are available in either transparent polystyrene or translucent polypropylene. They are lightweight, have reinforced rims and inside fluting. They are tapered at a 60° angle. Available in 55mm and 65mm widths. Available in Polystyrene (PS) and Polypropylene (PP).

PRICE
$43.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55mm
Diameter55mm in

Product Details

MaterialPolypropylene
Package Quantity100
DescriptionFunnel, 55mm, Polypropylene (uses 11cm filter paper), 100/Pack
Manufacturers Part Number8303
BrandGlobe Scientific