Funnel, 55mm, Polystyrene (uses 11cm filter paper), 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These economical disposable funnels are available in either transparent polystyrene or translucent polypropylene. They are lightweight, have reinforced rims and inside fluting. They are tapered at a 60° angle. Available in 55mm and 65mm widths. Available in Polystyrene (PS) and Polypropylene (PP).
PRICE
$43.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55mm |
| Diameter | 55mm in |
Product Details
| Material | Polystyrene |
| Package Quantity | 100 |
| Description | Funnel, 55mm, Polystyrene (uses 11cm filter paper), 100/Pack |
| Manufacturers Part Number | 8301 |
| Brand | Globe Scientific |