Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088607

MPN #: 600439

Funnel, Buchner, Polypropylene, 70mm

Product Description
Molded of polypropylene, these funnels are unbreakable and resistant to corrosion and heat. Two piece construction allows top and bottom to be separated for easy cleaning. The funnels are fully autoclavable and feature excellent chemical resistance. These funnels are approved for use with food products.

PRICE
$23.25

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size70mm
Diameter70mm in

Product Details

MaterialPolypropylene
Package Quantity1
DescriptionFunnel, Buchner, Polypropylene, 70mm
Manufacturers Part Number600439
BrandGlobe Scientific