Fuse, 300V, 60A, For Hatco, R02.03.033.02
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$105.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9/16" X 7/8" |
Product Details
| Type | Fuse |
| Voltage | 300V V |
| Description | Fuse |
| Color | Silver |
| Manufacturers Part Number | R02.03.033.02 |
| Amperage | 60 A |
| Fits | 9/16" X 7/8" |
| Brand | Hatco |