Quincy Lab Fuse For Standard Digital Ovens, 15 Amp
Write a Review
|
Questions & Answers (0)
Product Description
Used in Quincy Lab Models: 10AFE, 10GCE, 20AFE, 20GCE, 30AFE, 30GCE, 40AFE, 40GCE
PRICE
$5.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | Q-1190 |
| Amperage | 15 A |
| Type | Fuse |
| Color | Silver |
| Brand | Quincy Lab |