Fuse Holder, 250V, 15A, For Groen, 013116
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$7.90
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tab Terminals | 3/16" |
| Mounting Hole | 1/2 in |
Product Details
| Type | Fuse Holder |
| Voltage | 250V V |
| Description | Fuse Holder |
| Color | Black |
| Manufacturers Part Number | Z013116 |
| Amperage | 15 A |
| Fits | 1/4" X 1-1/4" |
| Brand | Groen |