Power Cord, 8'L, 250V, 20A, 3 Wire, 12 Gauge, For APW, 85640
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$64.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Gauge | 12 |
Product Details
| Type | Power Cord |
| Voltage | 250V V |
| Description | Power Cord |
| Color | Black |
| Manufacturers Part Number | 85640 |
| Amperage | 20 A |
| Brand | APW |