Howard Leight™ FUS30-HP Fusion® Earplugs, NRR 27, Corded, 100 Pairs/Box
Write a Review
|
Questions & Answers (0)
Product Description
Fusion® reusable earplugs use advanced manufacturing technology to deliver a revolutionary combination of all-day comfort and easy handling. Its FlexiFirm core ensures easy insertion into the ear canal and a superior fit all day long. Fusion® patented SoftFlange design adjusts perfectly to the ear canal to deliver unmatched comfort and superior attenuation. Patented dual material design combines firm core for easy handling with soft flanges for comfort and fit. Unique detachable nylon cord system adapts to virtually any application.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 27 dB |
| Series | Fusion® |
| Metal Detectable | No |
| Cord Band Color Family | Blue/Yellow |
| Cord Band Material | PVC |
| Ear Plug Shape | Flanged |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Blue/Yellow |
| Manufacturers Part Number | FUS30-HP |
| Ear Plug Packaging | Carrying Case |
| Corded/Banded | Corded |
| Ear Plug Material | Soft Plastic |
| Disposable/Reusable | Reusable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |