Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB2014133

MPN #: FF-30

Howard Leight™ FF-30 FirmFit® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box

Product Description
Howard Leight FF-30 FirmFit® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box

Extensive research into earplug preferences revealed that some workers prefer a firm foam earplug. They gain a sense of security from feeling the earplug in their ear. And while they like knowing the earplug is there, workers want greater comfort. Longer wear time., more protection, great compliance.

Key Features:
  • Greater Protection: Effective NRR 30dB provides excellent protection in most medium-to-high noise environments
  • Easy to Insert: Requires less pressure to roll down. Slow recovery rate gives you plenty of time to correctly insert in ear canal
  • Easy to See: Distinct warning orange color makes compliance checks easy
  • Softer: You can feel that FirmFit is softer when you hold it
  • Less Pressure: FirmFit™ exerts less expansion pressure on the ear canal


Recommended Industries:
  • Agriculture
  • Construction
  • Fire Protection
  • Forestry
  • Government
  • Law Enforcement
  • Manufacturing
  • Mining
  • Steel and Metals
  • Transportation
  • Utilities
  • Welding


Regulations:
  • ANSI S3.19-1974 - NRR 30
  • Canada Class - A(L)
  • U Certifications - EN 352-2:2002, European Directives - 89/686/EEC, EC Category PPE - Category II, Laboratory - Michael's Lab
  • AUS Certifications - AS/NZS 1270:2002, Standards mark License #1579




PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)30 dB
SeriesFirmFit™
HazardsNoise
Metal DetectableNo
Earplug Cord MaterialPolycord
Cord Band Color FamilyBlue
Ear Plug ShapeCylinder
DescriptionFirmFit™ Disposable Ear Plugs, Corded
Package Quantity100 Pairs
Ear Plug Color FamilyOrange
Manufacturers Part NumberFF-30
Ear Plug PackagingBulk Box, Wrapped Pairs
Corded/BandedCorded
Ear Plug MaterialPVC
Disposable/ReusableDisposable
BrandHoneywell