Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal L-Desk with 48-inch return is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Fusion L Shaped Desk w/ Double Pedestal Drawer, 66"W x 78"D x 29"H, Maple
Write a Review
Questions & Answers (0)
This product will be restocked by Nov 16, 2026
Specifications
Weights & Dimensions
| Width | 66 in |
| Depth | 78 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Office Desk |
| Frame Material | Metal |
| Leg Type | C Leg |
| Top Color Family | Maple |
| Collection | Fusion |
| Shape | L Shape |
| Top Material | Wood |
| Brand | Regency |
Related Products
Don't worry about uneven floors, this desk comes equipped with leveling glides, allowing for a ½" height adjustability, so you can work comfortably and efficiently. The best part is No tools are required for assembly, saving you valuable time and effort. Upgrade your office with the Regency® curved reception curved desk, and experience the difference it makes in both style and functionality. No tools required for assembly. Cutting-edge thermo fused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for ...
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests. Features: No tools required for assembly Cutting-edge thermofused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for your ...
Regency Marque Plexi Quad Unit Reception Curved Desk Workstation, 142"W x 103"D x 45-1/2"H,Noble Oak
Features: No tools required for assembly Cutting-edge thermofused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for your receptionist Wire management cutouts on interior desk Translucent polycarbonate panel and Leveling glides included allowing for 1/2" height adjustability
Shape up your classroom with the Hierarchy Shapes Desk, designed to deliver flexibility, comfort, and virtually endless configuration options. This versatile desk system allows educators to create custom layouts that support collaboration, group work, or independent study, making it ideal for modern classrooms, libraries, and study environments. Ergonomic desk shapes provide comfortable work surfaces while allowing easy left- or right-hand seating and efficient space planning. The Hierarchy Shapes Desk is quick and easy to assemble and can be joined together in multiple configurations to ...
Prepare students for a bright future with the Hierarchy Monroe Diamond Classroom Desk, designed to bring flexibility, creativity, and collaboration into modern learning environments. This versatile diamond-shaped desk can be used individually or joined together in multiple configurations to create dynamic clusters that encourage imaginative, engaging classroom learning. Its ergonomic shape supports both left- and right-hand seating while allowing efficient space planning and easy reconfiguration. Each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with ...