- No tools required for assembly
- Cutting-edge thermofused melamine finish with self-edge
- Silver frame standard for an first-class clean at a budget friendly price
- Spacious 19-3/4" D interior desk for your receptionist
- Wire management cutouts on interior desk
- Translucent polycarbonate panel and Leveling glides included allowing for 1/2" height adjustability
Regency Marque Plexi Quad Unit Reception Curved Desk Workstation, 142"W x 103"D x 45-1/2"H,Noble Oak
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 142 in |
| Depth | 103 in |
| Height | 45-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Reception Desk |
| Frame Color Family | Silver |
| Color | Brown |
| Top Color Family | Noble Oak |
| Style | Reception Desk |
| Base Color Family | Noble Oak |
| Description | Four Unit Reception Curved Desk Workstation |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | 77314NO |
| Base Material | Laminate |
| Shape | Curved |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |