Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145792

MPN #: AX13102

Barska® FV400 Fire Vault Digital Keypad Safe, 20"W x 19"D x 25"H, Black

Product Description
Keep your valuables secured and protected with the FV400 Fire Vault Digital Keypad Safe from Barska®. The internal shelves are fully adjustable to meet your specific storage requirements, and are carpeted for additional protection. A solid fireproof steel construction and three solid-steel locking deadbolts ensure that only the authorized users who know the PIN Code can access the contents inside. The electronic keypad lock features a low battery warning and a lock out mode in the event that the incorrect code is entered too many times. A fully carpeted interior further protects the valuables within, and two adjustable shelves can be positioned in multiple configurations. Two back-up keys provide secondary access to the Barska® Fire Vault Safe with the lock being located underneath the digital faceplate. The FV400's solid steel three point deadbolt locking mechanism ensures that your valuables are safely secured inside. This Barska® Fire Vault Digital Keypad Safe also comes with pre-drilled holes on the bottom of the safe to securely bolt down to the floor. Mounting hardware is included.

Features:
  • 3.51 Cubic Feet of Storage
  • Fireproof up to 30 Minutes at 1,400° F
  • Pry-Resistant Recessed Door
  • 3 Solid-Steel Locking Deadbolts
  • Operates on One 9V Battery (Included)
  • Digital PIN Pad with Backup Key Access
  • Includes 2 Removable Shelves, Back-Up Keys, and Mounting Hardware
  • Additional Safe Shelves Available, Contact Customer Service to Purchase
  • Outer Dimensions (DxWxH): 19in x 20in x 25in
  • Inner Dimensions (DxWxH): 13in x 18in x 23in


PRICE
$926.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth19 in
Height25 in
Inside Width18 in
Inside Depth13 in
Inside Height23 in
Weight135.5 lbs

Product Details

Assembly RequiredNo
Lock TypeDigital Keypad Lock
Number of Adjustable Shelves2
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX13102
BrandBarska
TypeHome/Office Safe
Secondary Access2 Back-Up Keys
ColorBlack
SeriesFV400
Lock MechanismManual
StyleDigital Keypad Safe
Capacity3.51 ft³
Number of Doors1
Includes9V Batteries, 2 Back Up Keys, Mounting Hardware
Package Quantity1
Locking System3 Solid Steel Locking Bolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating30 Min. @ 1,400° F