Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :T9FB1962383

MPN #: PDO32

Mesa Safe Pocket Door Organizer PDO32 - For Mesa MBF6032 Gun Safes, 26-1/2"W x 21-3/8"H, Black

Product Description
Easy to install. Additional storage attached to the safe door. Conveniently stash small items and weaponry. Heavy-duty canvas material. Multiple storage compartments include large touch fasteners -flapped pockets, elastic slots and pockets. Includes 1 canvas PDO, 2 rod clips, 1 metal rod, 6 panel clips. 2 Large Pockets, 20 Elastic Slots.

PRICE
$57.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Height21-3/8 in
Weight1 lbs

Product Details

Assembly RequiredYes
TypePocket Door Organizer
MaterialCanvas, Touch Fasteners
Package Quantity1
ColorBlack
SeriesPDO
Manufacturers Part NumberPDO32
BrandMesa Safe

Warranty

Warranty1 yr