Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336816

MPN #: AX12616

Barska AX12616 Keypad Security Safe - 12-1/4"W x 8"D x 8"H, 0.36 Cubic Ft.

Product Description
Keep valuables safe and secure with the Compact Keypad Safe by Barska. The compact dimensions of this safe allows it to be concealed in out-of-the-way places while providing enough storage space within to house multiple items. The user-friendly digital keypad retains 1 PIN Code for accessing the safe, and can also be opened with the included back-up keys. Two solid steel locking bolts provide extra security against tampering, and 4 mounting holes allow the safe to be secured to a flat surface.

Features:

  • 12 Gauge Sheet Steel Construction
  • PIN Code Access
  • 2 Solid Steel Locking Bolts
  • Low Battery Warning
  • Protective Floor Mat
  • Outer Size: 12.25in x 8in x 8in
  • Inner Size: 12in x 7.5in x 7in
  • 4 Mounting Points and Hardware
  • 2 Back-Up Keys
  • Low Battery Alert
PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth8 in
Height8 in
Inside Width7-1/2 in
Inside Depth12 in
Inside Height7 in
Weight8 lbs

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
Number of Adjustable ShelvesNo
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX12616
Key Code Memory1
BrandBarska
Battery TypeAA
TypeSecurity Safe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Number of Batteries4
Capacity0.36 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments1
Batteries4AA
Keyed Lock TypeKeypad

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated