NMC FX126FR Fire Sign, Fire Extinguisher - Double Sided, 12" X 4", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The location of flammable substances, fire alarms, hoses, extinguishers, blankets, and evacuation exits and routes must be clearly marked throughout your facility to not only prevent a fire, but also help ensure your employees' safety.
PRICE
$18.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 12 in |
| Size | 12 x 4 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Color | B974941 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FX126FR |
| Brand | Accuform |