Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlas Copco

Model # :WBB3077512

MPN #: 8102229353

Atlas Copco FX9N Refrigerant Air Dryer, 1 Phase, 115V, 22 CFM, 3/4" NPT

Product Description
Compressed air contains oil, solid particles and water vapors. it is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. this untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes.

Features:
  • Available in 16 sizes from 4 to 270 l/s/10 to 649 cfm.
  • Pressure dew point as low as +3°C/+37.4°F.
  • Electronic no-loss drain with safety function.
  • Controller with pressure dew point display.
  • Easy installation.
  • Minimal maintenance.


PRICE
$1,969.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight44 lbs
Dimensions17x14x19 in
NPT3/4 in

Product Details

CFM22 CFM
Voltage115 V
CFM High23 CFM
Phase1
Full Load Amps3.4
Manufacturers Part Number8102229353
RefrigerantR513A
BrandAtlas Copco