G-10 Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
Grade G-10 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It is wide ulsed for its excellent mechanical strength. G10 Garolite is typically used in applications where the strength to size ratio is critical such as with terminal boards, sleeves, and structural components.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/16 in |
| Tensile Strength | 40000 psi |
| Density | .072 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Yellow |
| Temperature Range | 280 °F |
| Material | G-10 Garolite |
| Description | G-10 Garolite Sheet |
| Hardness | Rockwell M110 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CS-GG10-41 |
| Grade | G-10 |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |