Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2362486

MPN #: BULK-CS-GG10-28

G-10 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

Product Description
Grade G-10 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It is wide ulsed for its excellent mechanical strength. G10 Garolite is typically used in applications where the strength to size ratio is critical such as with terminal boards, sleeves, and structural components.

PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Thickness1/16 in
Tensile Strength40000 psi
Density.072 lbs / cu. in. lbs/ft³

Product Details

ColorYellow
Temperature Range280 °F
MaterialG-10 Garolite
DescriptionG-10 Garolite Sheet
HardnessRockwell M110
Package Quantity1
Manufacturers Part NumberBULK-CS-GG10-28
GradeG-10
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB