Grade XX Garolite is composed of a paper base impregnated with a phenolic resin binder. It has good electric strength properties with fair mechanical strength. Outstanding for use as template material or backup material.
XX Garolite Sheet - 1" Thick x 36" Wide x 48" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$775.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 1 in |
| Tensile Strength | 16000 psi |
| Density | .048 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Brown |
| Temperature Range | 280 °F |
| Material | XX Garolite |
| Description | XX Garolite Sheet |
| Hardness | Rockwell M100 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CS-GXX-192 |
| Grade | XX |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |