Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2360664

MPN #: BULK-CS-GFR4-31

G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long

Product Description
Grade G-10/FR4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Thickness1/4 in
Tensile Strength36000 psi
Density.072 lbs / cu. in. lbs/ft³

Product Details

ColorYellow
Temperature Range280 °F
MaterialG-10/FR4 Garolite
DescriptionG-10/FR4 Garolite Sheet
HardnessRockwell M110
Package Quantity1
Manufacturers Part NumberBULK-CS-GFR4-31
GradeG-10/FR4
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB