Genteq OEM Replacement Motor, 1/5 HP, 825 RPM, 208-230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Genteq, OEM Replacement Motor, Permanent Split Capacitor, 1/5 hp, 825 rpm, 1 speed, 208-230v, TEAO, 0.95 amp, Clockwise, Sleeve/Sleeve bearings
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 825 rpm |
| Horsepower | 1/5 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Clockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Extended Studs |
| Voltage | 208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 0.95 A |
| Manufacturers Part Number | 3S003 |
| Duty | Continuous Air Over |
| Service Factor | 1 |
| Brand | Genteq |
| Ambient Temperature | 40 °C |