- OEM Replacement For
- Specific Manufacturers
US Motors OEM Replacement, 1/8 HP, 1-Phase, 825 RPM Motor, 5456
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 26.48 OZFT |
| Locked Rotor Torque | 8.06 OZFT |
Product Details
| Run Capacitor Microfarads | 5 |
| RPM | 825 rpm |
| Insulation Class | B |
| Horsepower | 1/8 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 2.21 A |
| Motor RPM 60 Hertz | 825 rpm |
| Mounting Location | Bracket/Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |