Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3146785

MPN #: 16-351/M

G-Tek® PolyKor® Seamless Knit Blended CR Gloves, Nitrile Coated, ANSI A5, M, Blk, 12 Pair

Product Description
G-Tek® Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - 21 Gauge - Touchscreen Compatible

Ultra-light weight 21-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Features:
  • Seamless construction offers increased comfort and breathability
  • Premium PolyKor® blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Reinforced thumb crotch provides longer wear life and increased protection
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Latex Free
Liner Material: HPPE/Polykor®
HPPE: Products constructed with High Performance Polyethylene Fiber (HPPE) fibers are suitable for protection against mechanical hazards in the toughest environments. HPPE fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection.
PolyKor®: Products constructed with PolyKor® engineered yarn are suitable for protection against mechanical hazards in the toughest environments. PolyKor® products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection.

Coating: Nitrile
Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance. Nitrile is also known for its resistance to hydrocarbon-based oils or solvents. Nitrile coated gloves are the first choice for industrial jobs which require handling of oily parts. Nitrile is durable and helps to maximize protection.

Grip: Foam
Available in Nitrile, NeoFoam® and PVC, foam coating cell structure is designed to channel fluids away from the surface of the object helping improve grip in slightly oily/wet conditions. Secure grip in dry conditions. Oily/wet grip varies with density of cell structure.

ANSI Cut Level: A5
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 3X42E
Abrasion: 3
Cut (Coupe Test): X
Tear: 4
Puncture: 2
Cut (TDM-100 Test): E
Impact Protection
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 4
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripFoam Nitrile
Gauge21 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorBlack
ApplicationHeavy Duty Operations, Handling/Assembly/Cleaning of medium to large Parts
SeriesG-Tek
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialHPPE, Nitrile, Foam, PolyKor
GenderMen's
Package Quantity12 Pairs
Manufacturers Part Number16-351/M
Lining MaterialHPPE, PolyKor
Coating MaterialNitrile
Cut LevelA5
BrandErgodyne

Compliance & Certifications

EN 3883X42E
CertificationsEN 388 2016: 3X42E, ANSI/ISEA 105-2016, ANSI Cut A5, Abrasion 4